Zoro Homepage

Igear Stretch Fabric Table Cover, 30 in W x 72 in L, Black

  • Mfr # 16521

  • Zoro # G5415435


product price: $26.15
/ea

Key Features

Color
Black
Shape
Rectangle
Length
72 in
Material
Fabric
Width
30 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
16521
Zoro #
G5415435
UPC #
674785165218
Country of Origin
China

Dimensions

Length
72 in
Width
30 in

Details

Color
Black
Shape
Rectangle
Material
Fabric
Item
Table Cover

Description

Table Cover, Shape Rectangle, Product Type Table Cover, Color Black, Diameter Not Applicable, Material Fabric, Overall Length 72 in, Overall Width 30 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.