IndestrucTable Classic Bi-Fold Folding Table, Charcoal Top and Frame, 30 in W x 60 in L x 29 in H

  • Mfr # ICE65457

  • Zoro # G004014277


product price: $244.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ICE65457
Zoro #
G004014277
UPC #
674785654576
Country of Origin
China

Description

Beautiful furniture never fails to make an impact. Furniture is a big part of interior decoration. Be it for a spacious home or for a cosy apartment, a house or an office, furnish every conceivable space with our products. We provide high-quality modern furniture to be enjoyed for many years with a focus on dependability, user satisfaction, and great quality.

Features
  • Lightweight, easy to transport, set up and store
  • Durable polyethylene is dent-resistant and scratch-resistant
  • Tubular steel legs fold into recessed cavities beneath table
Specifications
  • Color: Charcoal
  • Material: Tubular Steel
  • Size: 30" x 60"

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.