Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

IndestrucTable Classic Folding Table, Adjustable Height, Platinum Granite Top, 30 in W x 72 in L

  • Mfr # 65623

  • Zoro # G913753441


product price: $313.19
/ea
Free Shipping & Returns

Key Features

Tabletop Color
Platinum Granite
Frame Color
Platinum Granite
Frame Material
Steel
Features
Lightweight Design, Non-Mar Feet, Stain Resistant
Includes Handle
No Handle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
65623
Zoro #
G913753441
UPC #
674785656235
Country of Origin
United States

Dimensions

Leg End Diameter
1 in
Height Adjustability
Adjustable Height
Overall Depth
30 in
Overall Width
72 in
Tabletop Thickness
2 in
Overall Height - Minimum
25 in
Overall Height - Maximum
35 in

Details

Item
Folding Table
Tabletop Color
Platinum Granite
Frame Color
Platinum Granite
Frame Material
Steel
Features
Lightweight Design, Non-Mar Feet, Stain Resistant
Includes Handle
No Handle
Number of Feet
4
Foot Type
Protective Tips
Foot Material
Steel
Tabletop Structural Material
Polyethylene
Product Type
Folding Table
Tabletop Surface Material
Polyethylene
Leg End Shape
Circle
Standards
ANSI, BIFMA
Folding Legs
Folding
Frame Finish
Powder Coated
Tabletop Shape
Rectangle
Table Weight
43.5 lb
Weight Capacity
600 lb
Includes Modesty Panel
No Modesty Panel

Description

Folding Table, Tabletop Color Platinum Granite, Frame Color Platinum Granite, Frame Material Steel, Edge Color Not Applicable, Standards ANSI, BIFMA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.