Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

IndestrucTable Classic Folding Table, Platinum Granite Top, 34 in W x 34 in L x 29 in H

  • Mfr # 65253

  • Zoro # G913753465


product price: $113.99
/ea
Free Shipping & Returns

Key Features

Tabletop Color
Platinum Granite
Frame Color
Platinum Granite
Frame Material
Steel
Tabletop Surface Material
Polyethylene
Standards
ANSI, BIFMA
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
65253
Zoro #
G913753465
UPC #
674785652534
Country of Origin
China

Dimensions

Tabletop Thickness
2 1/2 in
Overall Depth
34 in
Height Adjustability
Fixed Height
Overall Width
34 in
Overall Height - Maximum
29 in
Leg End Diameter
1 in

Details

Item
Folding Table
Tabletop Color
Platinum Granite
Frame Color
Platinum Granite
Frame Material
Steel
Tabletop Surface Material
Polyethylene
Standards
ANSI, BIFMA
Includes Modesty Panel
No Modesty Panel
Foot Type
Protective Tips
Folding Legs
Folding
Product Type
Folding Table
Table Weight
21 lb
Frame Finish
Powder Coated
Features
15-Year Limited Warranty, Indoor or Outdoor Use, Non-Mar Feet
Leg End Shape
Circle
Tabletop Shape
Square
Weight Capacity
300 lb
Number of Feet
4
Includes Handle
No Handle
Tabletop Structural Material
Polyethylene
Foot Material
Plastic

Description

Folding Table, Tabletop Color Platinum Granite, Frame Color Platinum Granite, Frame Material Steel, Edge Color Not Applicable, Standards ANSI, BIFMA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.