Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

IndestrucTable Classic Folding Table, Platinum Top, 30 in W x 60 in L x 29 in H

  • Mfr # 65313

  • Zoro # G3893812


product price: $163.99
/ea
Free Shipping & Returns

Key Features

Shape
Rectangle
Width
30"
Length
60"
Height
29"
Tabletop Color
Platinum
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
65313
Zoro #
G3893812
UPC #
674785653135
Country of Origin
United States

Dimensions

Width
30"
Length
60"
Height
29"

Details

Item
IndestrucTable Classic Folding Table, Platinum Granite - 30" x 60"
Shape
Rectangle
Tabletop Color
Platinum
Frame Color
Charcoal
Frame Material
Steel
Edge Type
Bullnose
Leg Type
Wishbone
Leg Color
Charcoal
Assembled/Unassembled
Assembled

Description

IndestrucTable TOO Folding Table,600 Ser

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.