
IndestrucTable Classic Folding Table, Platinum Top, 30 in W x 96 in L x 29 in H
Mfr # 65333
Zoro # G3893776
product price: $224.99
/ea
Free Shipping & Returns
Key Features
Shape
Rectangle
Width
30"
Length
96"
Height
29"
Tabletop Color
Platinum
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
65333
Zoro #
G3893776
UPC #
674785653333
Country of Origin
United States
Dimensions
Width
30"
Length
96"
Height
29"
Details
Item
IndestrucTable Classic Folding Table, Platinum Granite - 30" x 96"
Shape
Rectangle
Tabletop Color
Platinum
Frame Color
Charcoal
Frame Material
Steel
Edge Type
Bullnose
Leg Type
Wishbone
Leg Color
Charcoal
Assembled/Unassembled
Assembled
Description
IndestrucTable TOO Folding Table,600 Ser
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.