Zoro Homepage

IndestrucTable Classic Small Space Folding Table, Platinum Granite Top, 18 in W x 25.5 in L

  • Mfr # 65499

  • Zoro # G913753496


product price: $65.35
/ea

Key Features

Tabletop Color
Platinum Granite
Frame Color
Platinum Granite
Frame Material
Steel
Tabletop Shape
Rectangle
Features
15-Year Limited Warranty, Indoor or Outdoor Use
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
65499
Zoro #
G913753496
UPC #
674785654996
Country of Origin
China

Dimensions

Leg End Diameter
3/4 in
Height Adjustability
Adjustable Height
Overall Height - Maximum
26 5/8 in
Overall Depth
17 3/4 in
Tabletop Thickness
3/4 in
Overall Height - Minimum
20 3/4 in
Overall Width
25 1/4 in

Details

Item
Folding Table
Tabletop Color
Platinum Granite
Frame Color
Platinum Granite
Frame Material
Steel
Tabletop Shape
Rectangle
Features
15-Year Limited Warranty, Indoor or Outdoor Use
Product Type
Personal Folding Table
Foot Type
Protective Tips
Tabletop Structural Material
Polyethylene
Number of Feet
4
Folding Legs
Folding
Tabletop Surface Material
Polyethylene
Table Weight
9.5 lb
Frame Finish
Powder Coated
Includes Handle
No Handle
Weight Capacity
125 lb
Leg End Shape
Circle
Includes Modesty Panel
No Modesty Panel
Foot Material
Steel
Standards
ANSI, BIFMA

Description

Folding Table, Tabletop Color Platinum Granite, Frame Color Platinum Granite, Frame Material Steel, Edge Color Not Applicable, Standards ANSI, BIFMA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.