
IndestrucTable Commercial Folding Table, Charcoal Top and Frame, 30 in W x 60 in L x 29 in H (Discontinued)
- Mfr # ICE65517
- Zoro # G711179627
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ICE65517
Zoro #
G711179627
UPC #
-
Country of Origin
United States
Description
65517 - Folding Table, Surface Material Wood, Rectangle, Width 30 In., Length 60 In., Height 29 In., Tabletop Color Family Brown, Tabletop Color Walnut, Frame Color Silver, Assembled/Unassembled Assembled, Frame Material Steel, Edge Color Walnut, Edge Type Molded, Leg Type Wishbone, Table Material Blow Molded Polyethylene, Top Thickness 2 In., Series IndestrucTABLE TOOTM, Load Rating 2000 lb., - G3786951
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.