IndestrucTable Commercial Folding Table, Charcoal Top and Frame, 30 in W x 72 in L x 29 in H

  • Mfr # 65527

  • Zoro # G3952431


product price:  $144.99
/ea
Free Shipping & Returns

Key Features

Shape
Rectangle
Width
30"
Length
72"
Height
29"
Diameter
30"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
65527
Zoro #
G3952431
UPC #
674785655276
Country of Origin
United States

Dimensions

Width
30"
Length
72"
Height
29"
Diameter
30"
Top Thickness
2"
Depth
3"
Overall Width
72 in
Overall Depth
30 in
Height Adjustability
Fixed Height
Tabletop Thickness
2 in
Overall Height - Maximum
29 in
Leg End Diameter
1 in

Details

Item
IndestrucTable Commercial Folding Table , Charcoal - 30" x 72"
Shape
Rectangle
Tabletop Material
Blow Molded Polyethylene
Tabletop Color
Charcoal
Frame Color
Silver
Frame Material
Steel
Edge Type
Molded
Leg Type
Wishbone
Leg Color
Silver
Assembled/Unassembled
Assembled
Series
IndestrucTABLE TOO(TM)
Load Rating
2000 lb.
Table Material
Blow Molded Polyethylene
Surface Material
Blow Molded Polyethylene
Features
15-Year Limited Warranty, Indoor or Outdoor Use
Weight Capacity
1,000 lb
Assembly
Assembled
Standards
ANSI, BIFMA
Table Weight
33 lb
Includes Modesty Panel
No Modesty Panel
Foot Type
Protective Tips
Foot Material
Plastic
Tabletop Structural Material
Polyethylene
Edge Shape
Eased
Number of Feet
4
Tabletop Shape
Rectangle
Leg End Shape
Circle
Includes Handle
No Handle
Product Type
Folding Table
Tabletop Surface Material
Polyethylene
Nesting
Nestable
Frame Finish
Powder Coated
Folding Legs
Folding

Description

Folding Table, Surface Material Blow Molded Polyethylene, Rectangle, Width 30 in, Length 72 in, Height 29 in, Tabletop Color Family Gray, Tabletop Color Charcoal, Frame Color Silver, Assembled/Unassembled Assembled, Frame Material Steel, Edge Color Not Applicable, Edge Type Molded, Leg Type Wishbone, Table Material Blow Molded Polyethylene, Top Thickness 2 in, Series IndestrucTABLE TOO(TM), Load Rating 1000 lb, Standards ANSI, BIFMA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.