IndestrucTable Commercial Folding Table, Walnut Top, Charcoal Frame, 24 in W x 48 in L x 29 in H

  • Mfr # 55404

  • Zoro # G3952343


product price: $136.99
/ea
Free Shipping & Returns

Key Features

Shape
Rectangle
Width
24 in
Length
48 in
Height
29 in
Diameter
60"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
55404
Zoro #
G3952343
UPC #
674785554043
Country of Origin
China

Dimensions

Width
24 in
Length
48 in
Height
29 in
Diameter
60"
Top Thickness
5/8"
Depth
3"
Overall Depth
24 in
Overall Width
48 in
Tabletop Thickness
5/8 in
Height Adjustability
Fixed Height
Overall Height - Maximum
29 in

Details

Item
Folding Table
Shape
Rectangle
Tabletop Material
Wood
Tabletop Color
Walnut
Frame Color
Silver
Frame Material
Steel
Edge Type
Bullnose
Leg Type
Wishbone
Assembled/Unassembled
Assembled
Edge Color
Walnut
Load Rating
300 lb.
Series
Wood Laminate
Surface Material
Wood
Table Material
wood
Assembly
Assembled
Weight Capacity
250 lb
Standards
ANSI, BIFMA
Edge Shape
Bullnose
Includes Handle
No Handle
Tabletop Structural Material
Particle Board
Tabletop Shape
Rectangle
Frame Finish
Powder Coated
Tabletop Surface Material
Melamine
Foot Material
Plastic
Includes Modesty Panel
No Modesty Panel
Product Type
Folding Table
Table Weight
38 lb
Number of Feet
4
Foot Type
Protective Tips

Description

Folding Table, Surface Material Wood, Rectangle, Width 24 in, Length 48 in, Height 29 in, Tabletop Color Family Brown, Tabletop Color Walnut, Frame Color Silver, Assembled/Unassembled Assembled, Frame Material Steel, Edge Color Brown, Edge Type Bullnose; T-Molded, Leg Type Wishbone, Table Material Wood, Top Thickness 5/8 in, Series Wood Laminate, Load Rating 300 lb, Standards ANSI, BIFMA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.