IndestrucTable Industrial Folding Table, Charcoal Top, 30 in W x 60 in L x 29 in H

  • Mfr # 65217

  • Zoro # G713753450


product price:  $242.99
/ea
Free Shipping & Returns

Key Features

Tabletop Color
Charcoal
Frame Color
Charcoal
Frame Material
Steel
Tabletop Surface Material
Polyethylene
Tabletop Structural Material
Polyethylene
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
65217
Zoro #
G713753450
UPC #
674785652176
Country of Origin
United States

Dimensions

Height Adjustability
Fixed Height
Overall Height - Maximum
29 in
Overall Width
60 in
Tabletop Thickness
2 1/2 in
Leg End Diameter
1 in
Overall Depth
30 in

Details

Item
Folding Table
Tabletop Color
Charcoal
Frame Color
Charcoal
Frame Material
Steel
Tabletop Surface Material
Polyethylene
Tabletop Structural Material
Polyethylene
Frame Finish
Powder Coated
Weight Capacity
2,000 lb
Leg End Shape
Circle
Number of Feet
4
Includes Modesty Panel
No Modesty Panel
Product Type
Folding Table
Standards
ANSI, BIFMA
Includes Handle
No Handle
Table Weight
38.5 lb
Features
15-Year Limited Warranty, Indoor or Outdoor Use, Stackable
Tabletop Shape
Rectangle
Folding Legs
Folding
Foot Type
Protective Tips

Description

Folding Table, Tabletop Color Charcoal, Frame Color Charcoal, Frame Material Steel, Edge Color Not Applicable, Standards ANSI, BIFMA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.