IndestrucTable Industrial Folding Table, Charcoal Top, 30 in W x 96 in L x 29 in H

  • Mfr # 65237

  • Zoro # G913753458


product price: $346.99
/ea
Free Shipping & Returns

Key Features

Tabletop Color
Charcoal
Frame Color
Charcoal
Frame Material
Steel
Leg End Shape
Circle
Overall Depth
30 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
65237
Zoro #
G913753458
UPC #
674785652374
Country of Origin
United States

Dimensions

Overall Depth
30 in
Height Adjustability
Fixed Height
Overall Height - Maximum
29 in
Tabletop Thickness
2 1/2 in
Overall Width
96 in
Leg End Diameter
1 in

Details

Item
Folding Table
Tabletop Color
Charcoal
Frame Color
Charcoal
Frame Material
Steel
Leg End Shape
Circle
Tabletop Surface Material
Polyethylene
Tabletop Shape
Rectangle
Includes Modesty Panel
No Modesty Panel
Standards
ANSI, BIFMA
Tabletop Structural Material
Polyethylene
Folding Legs
Folding
Features
15-Year Limited Warranty, Indoor or Outdoor Use, Stackable
Product Type
Folding Table
Frame Finish
Powder Coated
Table Weight
54 lb
Foot Type
Protective Tips
Weight Capacity
2,000 lb
Includes Handle
No Handle
Number of Feet
4

Description

Folding Table, Tabletop Color Charcoal, Frame Color Charcoal, Frame Material Steel, Edge Color Not Applicable, Standards ANSI, BIFMA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.