IndestrucTable Industrial Folding Table, Platinum Granite Top, 30 in W x 60 in L x 29 in H

  • Mfr # 65213

  • Zoro # G013753440


product price:  $242.99
/ea
Free Shipping & Returns

Key Features

Tabletop Color
Platinum Granite
Frame Color
Platinum Granite
Frame Material
Steel
Includes Modesty Panel
No Modesty Panel
Number of Feet
4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
65213
Zoro #
G013753440
UPC #
674785652138
Country of Origin
United States

Dimensions

Tabletop Thickness
2 1/2 in
Leg End Diameter
1 in
Height Adjustability
Fixed Height
Overall Width
60 in
Overall Depth
30 in
Overall Height - Maximum
29 in

Details

Item
Folding Table
Tabletop Color
Platinum Granite
Frame Color
Platinum Granite
Frame Material
Steel
Includes Modesty Panel
No Modesty Panel
Number of Feet
4
Tabletop Structural Material
Polyethylene
Weight Capacity
2,000 lb
Table Weight
38.5 lb
Includes Handle
No Handle
Frame Finish
Powder Coated
Foot Type
Protective Tips
Standards
ANSI, BIFMA
Product Type
Folding Table
Tabletop Shape
Rectangle
Folding Legs
Folding
Leg End Shape
Circle
Features
15-Year Limited Warranty, Indoor or Outdoor Use, Stackable
Tabletop Surface Material
Polyethylene

Description

Folding Table, Tabletop Color Platinum Granite, Frame Color Platinum Granite, Frame Material Steel, Edge Color Not Applicable, Standards ANSI, BIFMA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.