IndestrucTable Industrial Folding Table, Platinum Granite Top, 30 in W x 72 in L x 29 in H

  • Mfr # 65223

  • Zoro # G113753470


product price:  $293.99
/ea
Free Shipping & Returns

Key Features

Tabletop Color
Platinum Granite
Frame Color
Platinum Granite
Frame Material
Steel
Tabletop Surface Material
Polyethylene
Overall Width
72 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
65223
Zoro #
G113753470
UPC #
674785652176
Country of Origin
United States

Dimensions

Overall Width
72 in
Tabletop Thickness
2 1/2 in
Leg End Diameter
1 in
Overall Height - Maximum
29 in
Overall Depth
30 in
Height Adjustability
Fixed Height

Details

Item
Folding Table
Tabletop Color
Platinum Granite
Frame Color
Platinum Granite
Frame Material
Steel
Tabletop Surface Material
Polyethylene
Includes Modesty Panel
No Modesty Panel
Table Weight
43.5 lb
Leg End Shape
Circle
Foot Type
Protective Tips
Product Type
Folding Table
Includes Handle
No Handle
Number of Feet
4
Weight Capacity
2,000 lb
Features
15-Year Limited Warranty, Indoor or Outdoor Use, Stackable
Tabletop Structural Material
Polyethylene
Frame Finish
Powder Coated
Folding Legs
Folding
Tabletop Shape
Rectangle
Standards
ANSI, BIFMA

Description

Folding Table, Tabletop Color Platinum Granite, Frame Color Platinum Granite, Frame Material Steel, Edge Color Not Applicable, Standards ANSI, BIFMA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.