Maxx Legroom Folding Table, Grey Top, Charcoal Frame, 18 in W x 60 in L x 29.5 in H

  • Mfr # 65877

  • Zoro # G6166036


product price: $258.99
/ea
Free Shipping & Returns

Key Features

Shape
Rectangle
Width
18"
Length
60"
Height
29.5"
Tabletop Material
Thermal Fused Melamine Laminate
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
65877
Zoro #
G6166036
UPC #
674785658772
Country of Origin
United States

Dimensions

Width
18"
Length
60"
Height
29.5"
Depth
18"
Top Thickness
3/4"
Overall Width
60 in
Overall Depth
18 in
Overall Height - Maximum
30 in
Height Adjustability
Fixed Height
Tabletop Thickness
3/4 in
Leg End Diameter
1 1/2 in

Details

Item
Maxx Legroom Wood Folding Table, Gray - 18" x 60"
Shape
Rectangle
Tabletop Material
Thermal Fused Melamine Laminate
Tabletop Color
Grey
Frame Color
Charcoal
Frame Material
Steel
Edge Type
T-Mold
Leg Type
Straight
Leg Color
Charcoal
Assembled/Unassembled
Assembled
Material
Wood
Color
Gray
Load Rating
600 lb.
Type
Folding Table
Edge Color
Charcoal
Green Environmental Attribute
Does not Contain Formaldehyde
Standards
ANSI/BIFMA
Table Material
Particle Board Substrate
Includes
Heavy Duty Nonmarring Protective Foot Cap
Surface Material
Thermal Fused Melamine Laminate
Series
Maxx Legroom(TM)
Assembly
Assembled
Features
15-Year Limited Warranty, Bumpers and Non-Mar Feet
Weight Capacity
1,100 lb
Tabletop Surface Material
Melamine
Includes Handle
No Handle
Foot Type
Protective Tips
Product Type
Folding Table
Edge Shape
T-Mold
Tabletop Structural Material
Particle Board
Number of Feet
4
Tabletop Shape
Rectangle
Table Weight
50 lb
Includes Modesty Panel
No Modesty Panel
Folding Legs
Folding
Frame Finish
Powder Coated

Description

Folding Table, Surface Material Laminate, Rectangle, Width 18 in, Length 60 in, Height 30 in, Tabletop Color Family Gray, Tabletop Color Gray, Frame Color Charcoal, Assembled/Unassembled Assembled, Frame Material Steel, Edge Color Gray, Edge Type T-Molded, Leg Type Straight, Table Material Particle Board Substrate, Top Thickness 3/4 in, Series Maxx Legroom(TM), Load Rating 600 lb, Standards ANSI, BIFMA, Includes Non-Marring Protective Foot Cap

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.