Zoro Homepage

Maxx Legroom Folding Table, Grey Top, Charcoal Frame, 60 in Dia x 29.5 in H

  • Mfr # 65867

  • Zoro # G0704061


product price: $435.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.

Key Features

Shape
Round
Width
60"
Height
29.5"
Diameter
60"
Tabletop Material
Thermal Fused Melamine Laminate
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
65867
Zoro #
G0704061
UPC #
674785658673
Country of Origin
United States

Dimensions

Width
60"
Height
29.5"
Diameter
60"
Top Thickness
3/4"
Height Adjustability
Fixed Height
Tabletop Thickness
3/4 in
Leg End Diameter
1 1/2 in
Overall Diameter
60 in
Overall Height - Maximum
30 in

Details

Item
Maxx Legroom Wood Folding Table, Gray - 60" Round
Shape
Round
Tabletop Material
Thermal Fused Melamine Laminate
Tabletop Color
Grey
Frame Color
Charcoal
Frame Material
Steel
Edge Type
T-Mold
Leg Type
Straight
Leg Color
Charcoal
Assembled/Unassembled
Assembled
Includes
Heavy Duty Nonmarring Protective Foot Cap
Standards
ANSI/BIFMA
Type
Folding Table
Surface Material
Thermal Fused Melamine Laminate
Green Environmental Attribute
Does not Contain Formaldehyde
Table Material
Particle Board Substrate
Color
Gray
Series
Maxx Legroom(TM)
Load Rating
1000 lb.
Edge Color
Charcoal
Assembly
Assembled
Weight Capacity
1,100 lb
Features
Bumpers and Non-Mar Feet, Single Cam One-Hand Leg Fold Release
Tabletop Structural Material
Particle Board
Tabletop Shape
Circle
Folding Tabletop
Not Foldable
Folding Legs
Folding
Frame Finish
Powder Coated
Foot Type
Protective Tips
Tabletop Surface Material
Melamine
Includes Modesty Panel
No Modesty Panel
Includes Handle
No Handle
Number of Feet
4
Product Type
Folding Table
Table Weight
87 lb
Edge Shape
T-Mold

Description

Folding Table, Surface Material Laminate, Round, Diameter 60 in, Height 30 in, Tabletop Color Family Gray, Tabletop Color Gray, Frame Color Charcoal, Assembled/Unassembled Assembled, Frame Material Steel, Edge Color Gray, Edge Type T-Molded, Leg Type Straight, Table Material Particle Board Substrate, Top Thickness 3/4 in, Series Maxx Legroom(TM), Load Rating 1000 lb, Standards ANSI, BIFMA, Includes Non-Marring Protective Foot Cap

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.