Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

OfficeWorks Commercial Folding Table, Mahogany Top, 30 in W x 60 in L

  • Mfr # ICE55214

  • Zoro # G704057338


product price: $448.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ICE55214
Zoro #
G704057338
UPC #
638456997720
Country of Origin
United States

Description

All of our furniture products are made from solid Asian rubber wood and durable Asian hard wood. Besides the supreme quality, we are proud and ecstatic with the styles that our designers have put together from traditional and classic pieces to modern looking home decor pieces, from large formal dining sets to casual or contemporary pieces that fit well in any studio or apartment and home style.

Features
  • Moisture Resistant
  • Gravity Lock
  • Wear Resistant
  • Protective Floor Caps
Specifications
  • Finish: Mahogany
  • Size: 30" x 60"

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.