Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

OfficeWorks Mobile Training Table, Gray Top, Charcoal Frame, 18 in W x 72 in L

  • Mfr # 68068

  • Zoro # G7850464


product price: $420.99
/ea
Additional $85.00 delivery surcharge applies per item.
See details

Key Features

Shape
Rectangle
Width
72"
Length
72"
Height
29"
Frame Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
68068
Zoro #
G7850464
UPC #
674785680681
Country of Origin
China

Dimensions

Width
72"
Length
72"
Height
29"
Top Thickness
3/4"
Depth
18"
Overall Width
72 in
Overall Depth
18 in
Leg End Diameter
1 1/2 in
Tabletop Thickness
3/4 in
Height Adjustability
Fixed Height
Overall Height - Maximum
29 in

Details

Item
Mobile Seminar Table
Shape
Rectangle
Tabletop Color
Mahogany
Frame Color
Black
Frame Material
Steel
Edge Type
T-Molded
Leg Type
Offset Dual Legs
Assembled/Unassembled
Unassembled
Surface Material
Thermal Fused Melamine Laminate
Weight Capacity
200 lb.
Edge Color
Gray
Features
(2) Locking and (2) Non-Locking Casters, Perforated Steel Modesty Panel
Load Rating
200 lb.
Type
Mobile Training table
Standards
ANSI/BIFMA
Series
OfficeWorks
Color
Mahogany, Black (Legs)
Green Environmental Attribute
Does not Contain Formaldehyde
Includes
(4) Casters - 2 locking and 2 non-locking
Assembly
Unassembled
Tabletop Surface Material
Melamine
Number of Feet
4
Tabletop Structural Material
Particle Board
Product Type
Seminar/Training Table
Table Weight
61.5 lb
Edge Shape
T-Mold
Includes Assembly Tools
Tools Included
Locking Casters
Some Casters Lock
Foot Type
Casters
Foot Material
Nylon
Tabletop Shape
Rectangle
Rolling
Rolling
Frame Finish
Powder Coated
Includes Handle
No Handle
Includes Modesty Panel
Modesty Panel Included

Description

Seminar/Training Table, Surface Material Thermal Fused Melamine Laminate, Rectangle, Width 72 in, Length 72 In., Height 29 in, Tabletop Color Family Woodgrain, Tabletop Color Mahogany, Frame Color Black, Assembled/Unassembled Unassembled, Frame Material Steel, Edge Color Brown, Edge Type T-Molded, Leg Type Offset Dual Legs, Top Thickness 3/4 in, Series OfficeWorks, Load Rating 200 lb, Standards ANSI, BIFMA, Includes (4) Casters - 2 locking and 2 non-locking

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.