Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Rough n Ready Big and Tall Stack Chair, Charcoal Seat and Back, Silver Frame, Up to 500lbs, 4 PK

  • Mfr # 64127

  • Zoro # G3109596


product price: $545.99
/pk 4, $136.50/ea
Item requires special delivery charges. A $145.00 per item surcharge will be applied.

Key Features

Seat Color
Charcoal
Back Color
Black
Frame Material
Steel
Cushion Thickness
Not Padded
Weight Capacity
500 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
64127
Zoro #
G3109596
UPC #
674785641279
Country of Origin
United States

Dimensions

Cushion Thickness
Not Padded
Overall Height
32 in
Back Height
12 in
Overall Width
26 in
Seat Height
18 1/2 in
Seat Depth
20 in
Seat Width
24 in
Back Width
24 in
Overall Depth
27 in
Seat Height - Maximum
18 1/2 in
Structural Material Thickness
7/8 in

Details

Seat Color
Charcoal
Back Color
Black
Frame Material
Steel
Weight Capacity
500 lb
Style
Stacking Chair
Item
Stacking Chair
Arm Style
Armless
Seat Material
Blow Molded High Density Polyethylene
Features
Dent and scratch resistant, Ergonomic extra wide seat and back for added comfort, Heavy gage steel tube
Back Material
Blow Molded High Density Polyethylene
Green Environmental Attribute
Product Contains a Minimum of 20% Pre-Consumer Recycled Content
Series
Rough 'N Ready
Assembled/Unassembled
Assembled
Standards
ANSI/BIFMA, CAL 117
Caster Type
Non-Mar Feet
Frame Color
Silver
Product Type
Stacking Chair
Assembly
Assembled
Seat Structural Material
Polyethylene
Foot Type
Glides
Stack Capacity
8
Stacking
Stackable
Padding Location
No Padding
Structural Material Finish
Powder Coated
Folding
Not Foldable
Includes Back
Backrest

Description

Stacking Chair, Rough 'N Ready Series, Overall Height 32 in, Overall Width 26 in, Overall Depth 27 in, Seat Height 18 1/2 in, Seat Width 24 in, Seat Depth 20 in, Back Height 12 in, Back Width 24 in, Seat Color Charcoal, Back Color Black, Frame Color Silver, Seat Material Blow Molded High Density Polyethylene, Back Material Blow Molded High Density Polyethylene, Frame Material Steel, Assembled, Cushion Thickness Not Padded, Arm Style Armless, Weight Capacity 500 lb, Caster Type Non-Mar Feet

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.