Rough n Ready Storage Cabinet, Polyethylene, Black, 72 in L x 36 in W x 22 in H

  • Mfr # 92571

  • Zoro # G002660988


product price:  $1,098.99
/ea
Additional $115.00 delivery surcharge applies per item.
See details

Key Features

Lock Type
Keyed
Number of Shelves
4
Load Capacity per Shelf
125 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
92571
Zoro #
G002660988
UPC #
674785925713
Country of Origin
United States

Details

Item
Storage Cabinet
Lock Type
Keyed
Number of Shelves
4
Load Capacity per Shelf
125 lb

Description

PLASTIC STORAGE CABINET THESE PLASTIC CABINETS HAVE KEYED LOCKS AND 125 LB. CAPACITY SHELVES FOR ADDED STRENGTH. 1 FIXED SHELF FOR STABILITY. MADE OF DENT AND SCRATCH RESISTANT, RUSTPROOF RESINITE® WITH DOUBLE WALLS. EASY ASSEMBLY.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.