Shop ICEBERG
Additional $175.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Storage Cabinet, 46 in H, Black
- Mfr # 92561
- Zoro # G121722468
product price:Â
$
779.99
/ea
Zoro's best price: not eligible for any other offers or promotions
Key Features
Number of Shelves
2
Overall Depth
22 in
Overall Height
46 in
Locking
Yes
Overall Width
36 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 92561
- Zoro #
- G121722468
- UPC #
- 674785925614
- Country of Origin
- United States
- Item
- Storage Cabinet
- Number of Shelves
- 2
- Locking
- Yes
- Number of Drawers
- 0
- Product Type
- Storage Cabinet
- Color
- Black
- Number of Doors
- 2
- Material
- HDPE
- Shell Material
- HDPE
- Wire Color
- Black
- Traction Material
- HDPE
Dimensions
- Overall Depth
- 22 in
- Overall Height
- 46 in
- Overall Width
- 36 in
Description
Storage Cabinet, Product Type Storage Cabinet, Material HDPE, Overall Depth 22 in, Overall Width 36 in, Overall Height 46 in, Color Black, Number of Shelves 2, Number of Drawers 0, Number of Doors 2, Locking Yes
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.