Zoro Homepage

Rough n Ready Storage Cabinet, Black, HDPE, 2 Shelves, 36 in W x 22 in D x 46 in H

  • Mfr # 92561

  • Zoro # G8321424


product price: $385.99
/ea
Free Shipping & Returns

Key Features

Material
Plastic
Width
36 in
Overall Depth
22 in
Number of Shelves
2
Number of Drawers
0
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
92561
Zoro #
G8321424
UPC #
674785925614
Country of Origin
United States

Dimensions

Width
36 in
Height
46 in
Overall Depth
22 in
Depth
22 in
Overall Width
36 in
Overall Height
46 in

Details

Material
Plastic
Color
Black
Number of Shelves
2
Number of Drawers
0
Number of Doors
2
Series
OfficeWorks
Includes
Adjustable Shelf, Fixed Shelf
Assembly
Unassembled
Doors
Yes
Item
Storage Cabinet
Handle
yes
Shelf Capacity
125 lb
Product Type
Storage Cabinet
Number of Keys
2
Locking
Yes
Adjustable Shelves
Yes
Door Closure
Swinging

Description

Storage Cabinet, Product Type Storage Cabinet, Material Plastic, Overall Depth 22 in, Overall Width 36 in, Overall Height 46 in, Color Black, Number of Shelves 2, Number of Drawers 0, Number of Doors 2, Locking Yes, Standards Not Applicable, Number of Keys 2, Shelf Capacity 125 lb, Adjustable Shelves Yes, Assembly Unassembled, Distance Between Shelves Not Applicable, Door Closure Swinging, Includes Adjustable Shelf, Fixed Shelf

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.