Rough n Ready Storage Cabinet, Black, HDPE, 4 Shelves, 36 in W x 22 in D x 72 in H

  • Mfr # 92571

  • Zoro # G8480613


product price:  $577.99
/ea
Additional $100.00 delivery surcharge applies per item.
See details

Key Features

Material
Plastic
Width
36 in
Overall Depth
22 in
Number of Shelves
4
Number of Drawers
0
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
92571
Zoro #
G8480613
UPC #
674785925713
Country of Origin
United States

Dimensions

Width
36 in
Height
72 in
Overall Depth
22 in
Depth
22 in
Overall Height
72 in
Overall Width
36 in

Details

Material
Plastic
Color
Black
Number of Shelves
4
Number of Drawers
0
Number of Doors
2
Series
OfficeWorks
Includes
(3) Adjustable Shelves, Fixed Shelf
Handle
yes
Assembly
Unassembled
Item
Storage Cabinet
Doors
Yes
Shelf Capacity
125 lb
Product Type
Storage Cabinet
Door Closure
Swinging
Number of Keys
2
Locking
Yes
Adjustable Shelves
Yes

Description

Storage Cabinet, Product Type Storage Cabinet, Material Plastic, Overall Depth 22 in, Overall Width 36 in, Overall Height 72 in, Color Black, Number of Shelves 4, Number of Drawers 0, Number of Doors 2, Locking Yes, Standards Not Applicable, Number of Keys 2, Shelf Capacity 125 lb, Adjustable Shelves Yes, Assembly Unassembled, Distance Between Shelves Not Applicable, Door Closure Swinging, Includes (3) Adjustable Shelves, Fixed Shelf

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.