Zoro Homepage

Fork E X Tension 5 in X 60 in Fits 42 in Blade

  • Mfr # EX605

  • Zoro # G716493865


product price: $361.99
/ea
Item requires special delivery charges. A $70.00 per item surcharge will be applied.

Key Features

Color
Yellow
Overall Length
60 in
Overall Width
5 in
Type
Ichinen Fork Extensions
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EX605
Zoro #
G716493865
UPC #
-
Country of Origin
China

Dimensions

Overall Length
60 in
Overall Width
5 in

Details

Color
Yellow
Item
Fork Extension
Type
Ichinen Fork Extensions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.