Zoro Homepage

Fork E X Tension 5 in X 72 in Fits 48 in Blade

  • Mfr # EX725

  • Zoro # G016493961


product price: $429.99
/ea
Item requires special delivery charges. A $80.00 per item surcharge will be applied.

Key Features

Overall Width
5 in
Overall Length
72 in
Type
Ichinen Fork Extensions
Color
Yellow
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EX725
Zoro #
G016493961
UPC #
-
Country of Origin
China

Dimensions

Overall Width
5 in
Overall Length
72 in

Details

Type
Ichinen Fork Extensions
Item
Fork Extension
Color
Yellow

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.