
ForkIIft Fork Arm, ITA CL II 4 in X 1 1/2 in X 42 in
Mfr # FA212S
Zoro # G816493994
product price: $354.99
/pr
Item requires special delivery charges. A $165.00 per item surcharge will be applied.
Key Features
Color
Black
Overall Width
4 in
Overall Height
21.5 in
Overall Length
42 in
Type
Class II Standard Taper
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
FA212S
Zoro #
G816493994
UPC #
-
Country of Origin
China
Dimensions
Overall Width
4 in
Overall Height
21.5 in
Overall Length
42 in
Details
Color
Black
Item
Fork Arm Pair
Type
Class II Standard Taper
Load Capacity
2286 lbs
Material
Steel
Description
Our Standard Taper Class II Standard Fork Arm Pair is an affordable line of forks for material handling. All forks are fully heat treated and meet the standards set by the ITA. Every purchase includes a set of two forks.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.