Shop ICHINEN
Additional $235.00 delivery surcharge applies per item.
See details
See all product information
Create Account
ForkIIft Fork Arm, ITA CL II, FuII Taper W/ PoIIsh, High Strength, 2950 X 24 4 in X 1 3/4 in X 60 in
- Mfr # FTP225
- Zoro # G116493908
product price:Â
$
894.99
/pr
Key Features
Overall Height
21.5 in
Overall Length
60 in
Overall Width
4 in
Material
Steel
Color
Black
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- FTP225
- Zoro #
- G116493908
- UPC #
- -
- Country of Origin
- United States
- Material
- Steel
- Color
- Black
- Load Capacity
- 2950 lbs
- Item
- Fork Arm Pair
- Finish
- Polished
- Type
- Class II Premium Full Taper
Dimensions
- Overall Height
- 21.5 in
- Overall Length
- 60 in
- Overall Width
- 4 in
Description
The Full Tapered And Polished Class II Premium Fork Arm Pair is designed for basic fork trucks. Our forks are made from high-quality steel, are fully heat treated, and adhere to the highest standards. Forks are suitable for skid steer and other narrow aisle forklifts. Every purchase includes a set of two forks.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.