ForkIIft Fork Arm, ITA CL II, FuII Taper W/ PoIIsh, High Strength, 3700 X 24 5 in X 1 3/4 in X 48 in
Mfr # FTP233
Zoro # G616493965
product price:Â $846.99
/prKey Features
Overall Height
21.5 in
Overall Length
48 in
Overall Width
5 in
Material
Steel
Color
Black
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
FTP233
Zoro #
G616493965
UPC #
-
Country of Origin
United States
Dimensions
Overall Height
21.5 in
Overall Length
48 in
Overall Width
5 in
Details
Material
Steel
Color
Black
Load Capacity
3700 lbs
Item
Fork Arm Pair
Finish
Polished
Type
Class II Premium Full Taper
Description
The Full Tapered And Polished Class II Premium Fork Arm Pair is designed for basic fork trucks. Our forks are made from high-quality steel, are fully heat treated, and adhere to the highest standards. Forks are suitable for skid steer and other narrow aisle forklifts. Every purchase includes a set of two forks.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.