ForkIIft Fork Arm, ITA CL II, FuII Taper W/ PoIIsh, High Strength, 5800 X 24
Mfr # FTP216
Zoro # G516494000
product price:Â $901.99
/prKey Features
Overall Height
21.5 in
Type
Class II Premium Full Taper
Overall Width
4 in
Overall Length
72 in
Material
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
FTP216
Zoro #
G516494000
UPC #
-
Country of Origin
China
Dimensions
Overall Height
21.5 in
Overall Width
4 in
Overall Length
72 in
Details
Type
Class II Premium Full Taper
Material
Steel
Item
Fork Arm Pair
Load Capacity
2750 lbs
Color
Black
Finish
Polished
Description
The Full Tapered And Polished Class II Premium Fork Arm Pair is designed for basic fork trucks. Our forks are made from high-quality steel, are fully heat treated, and adhere to the highest standards. Forks are suitable for skid steer and other narrow aisle forklifts. Every purchase includes a set of two forks.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.