ForkIIft Fork Arm, ITA CL II, Standard Taper, High Strength, 2750 X 24 4 in X 1 1/2 in X 36 in

  • Mfr # FA211

  • Zoro # G316493906


product price:  $1,485.99
/pr
Item requires special delivery charges. A $140.00 per item surcharge will be applied.

Key Features

Type
Class II Premium Standard Taper
Overall Width
4 in
Color
Black
Overall Length
36 in
Overall Height
21.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
FA211
Zoro #
G316493906
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
4 in
Overall Length
36 in
Overall Height
21.5 in

Details

Type
Class II Premium Standard Taper
Color
Black
Item
Fork Arm Pair
Load Capacity
2750 lbs
Material
Steel

Description

The Standard Taper Class II Premium Fork Arm Pair is designed for basic fork trucks. Our forks are made from high-quality steel, are fully heat treated, and are suitable for skid steer or narrow aisle forklifts. Each purchase comes with two forks.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.