ForkIIft Fork Arm, ITA CL II, Standard Taper, High Strength, 2850 X 24 5 in X 1 1/2 in X 60 in

  • Mfr # FA245

  • Zoro # G616493927


product price:  $1,024.99
/pr
Additional $235.00 delivery surcharge applies per item.
See details

Key Features

Material
Steel
Load Capacity
2850 lbs
Color
Black
Overall Height
21.5 in
Overall Length
60 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
FA245
Zoro #
G616493927
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
21.5 in
Overall Length
60 in
Overall Width
5 in

Details

Material
Steel
Load Capacity
2850 lbs
Color
Black
Item
Fork Arm Pair
Type
Class II Premium Standard Taper

Description

The Standard Taper Class II Premium Fork Arm Pair is designed for basic fork trucks. Our forks are made from high-quality steel, are fully heat treated, and are suitable for skid steer or narrow aisle forklifts. Each purchase comes with two forks.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.