
ForkIIft Fork Arm, ITA CL II, Standard Taper, High Strength, 2950 X 24 4 in X 1 3/4 in X 42 in
Mfr # FA222
Zoro # G716493896
product price:Â $1,028.99
/prKey Features
Color
Black
Load Capacity
2950 lbs
Overall Height
21.5 in
Overall Length
42 in
Type
Class II Premium Standard Taper
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
FA222
Zoro #
G716493896
UPC #
-
Country of Origin
United States
Dimensions
Overall Height
21.5 in
Overall Length
42 in
Overall Width
4 in
Details
Color
Black
Load Capacity
2950 lbs
Type
Class II Premium Standard Taper
Material
Steel
Item
Fork Arm Pair
Description
The Standard Taper Class II Premium Fork Arm Pair is designed for basic fork trucks. Our forks are made from high-quality steel, are fully heat treated, and are suitable for skid steer or narrow aisle forklifts. Each purchase comes with two forks.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.