
ForkIIft Fork Arm, ITA CL II, Standard Taper, High Strength, 2950 X 24 4 in X 1 3/4 in X 72 in
Mfr # FA226
Zoro # G516493867
product price:Â $1,499.99
/pr
Item requires special delivery charges. A $235.00 per item surcharge will be applied.
Key Features
Overall Height
21-1/2 in
Overall Length
72 in
Overall Width
4 in
Material
Steel
Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
FA226
Zoro #
G516493867
UPC #
-
Country of Origin
United States
Dimensions
Overall Height
21-1/2 in
Overall Length
72 in
Overall Width
4 in
Details
Material
Steel
Color
Black
Load Capacity
2,950 lb
Item
Fork Arm Pair
Type
Class II Premium Standard Taper
Description
The Standard Taper Class II Premium Fork Arm Pair is designed for basic fork trucks. Our forks are made from high-quality steel, are fully heat treated, and are suitable for skid steer or narrow aisle forklifts. Each purchase comes with two forks.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.