
ForkIIft Fork Arm, ITA CL II, Standard Taper, High Strength, 3700 X 24 5 in X 1 3/4 in X 42 in
Mfr # FA232
Zoro # G616493866
product price:Â $849.99
/prKey Features
Load Capacity
3700 lbs
Type
Class II Premium Standard Taper
Color
Black
Overall Length
42 in
Material
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
FA232
Zoro #
G616493866
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
42 in
Overall Width
5 in
Overall Height
21.5 in
Details
Load Capacity
3700 lbs
Type
Class II Premium Standard Taper
Color
Black
Material
Steel
Item
Fork Arm Pair
Description
The Standard Taper Class II Premium Fork Arm Pair is designed for basic fork trucks. Our forks are made from high-quality steel, are fully heat treated, and are suitable for skid steer or narrow aisle forklifts. Each purchase comes with two forks.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.