Zoro Homepage

ForkIIft Fork Arm, ITA CL III 60 in Blade

  • Mfr # FA314S

  • Zoro # G716493940


product price: $633.99
/pr
Item requires special delivery charges. A $220.00 per item surcharge will be applied.

Key Features

Color
Black
Type
Class III Standard Taper
Load Capacity
3659 lbs
Overall Length
60 in
Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FA314S
Zoro #
G716493940
UPC #
-
Country of Origin
China

Dimensions

Overall Length
60 in
Overall Height
25.7 in
Overall Width
5 in

Details

Item
Fork Arm Pair
Color
Black
Type
Class III Standard Taper
Load Capacity
3659 lbs
Material
Steel

Description

Our Standard Taper Class III Standard Fork Arm Pair is an affordable line of forks for material handling. All forks are fully heat treated and meet the standards set by the ITA. Every purchase includes a set of two forks.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.