ForkIIft Fork Arm, ITA CL III, FuII Taper W/ PoIIsh, High Strength, 4850 X 24 5 in X 2 in X 36 in

  • Mfr # FTP310

  • Zoro # G816493970


product price:  $877.99
/pr
Item requires special delivery charges. A $160.00 per item surcharge will be applied.

Key Features

Color
Black
Finish
Polished
Overall Width
5 in
Material
Steel
Load Capacity
4850 lbs
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
FTP310
Zoro #
G816493970
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
5 in
Overall Length
36 in
Overall Height
25.7 in

Details

Color
Black
Finish
Polished
Item
Fork Arm Pair
Material
Steel
Load Capacity
4850 lbs
Type
Class III Premium Full Taper

Description

The Full Tapered And Polished Class III Premium Fork Arm Pair is crafted from high-quality steel and fully heat treated. These forks are made for basic fork trucks and are suitable for pallet jacks and other electric motor walkies to move stacked materials. Each purchase includes a set of two forks.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.