ForkIIft Fork Arm, ITA CL III, FuII Taper W/ PoIIsh, High Strength, 5800 X 24 6 in X 2 in X 48 in
- Mfr # FTP322
- Zoro # G216493877
product price:Â
$
1,139.99
/pr
Key Features
Overall Height
25.7 in
Overall Length
48 in
Overall Width
6 in
Material
Steel
Color
Black
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- FTP322
- Zoro #
- G216493877
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Overall Height
- 25.7 in
- Overall Length
- 48 in
- Overall Width
- 6 in
Details
- Material
- Steel
- Color
- Black
- Load Capacity
- 5800 lbs
- Item
- Fork Arm Pair
- Type
- Class III Premium Full Taper
- Finish
- Polished
Description
The Full Tapered And Polished Class III Premium Fork Arm Pair is crafted from high-quality steel and fully heat treated. These forks are made for basic fork trucks and are suitable for pallet jacks and other electric motor walkies to move stacked materials. Each purchase includes a set of two forks.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.