ForkIIft Fork Arm, ITA CL III, FuII Taper W/ PoIIsh, High Strength, 5800 X 24 6 in X 2 in X 60 in
Mfr # FTP324
Zoro # G516493904
product price:Â $1,563.99
/pr
Item requires special delivery charges. A $220.00 per item surcharge will be applied.
Key Features
Overall Height
25.7 in
Overall Length
60 in
Overall Width
6 in
Material
Steel
Color
Black
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
FTP324
Zoro #
G516493904
UPC #
-
Country of Origin
United States
Dimensions
Overall Height
25.7 in
Overall Length
60 in
Overall Width
6 in
Details
Material
Steel
Color
Black
Load Capacity
5800 lbs
Item
Fork Arm Pair
Type
Class III Premium Full Taper
Finish
Polished
Description
The Full Tapered And Polished Class III Premium Fork Arm Pair is crafted from high-quality steel and fully heat treated. These forks are made for basic fork trucks and are suitable for pallet jacks and other electric motor walkies to move stacked materials. Each purchase includes a set of two forks.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.