ForkIIft Fork Arm, ITA CL III, Standard Taper, High Strength, 3700 X 24 5 in X 1 3/4 in X 54 in
- Mfr # FA303
- Zoro # G916493979
product price:Â
$
1,062.99
/pr
Key Features
Overall Height
25.7 in
Overall Length
54 in
Overall Width
5 in
Color
Black
Load Capacity
3700 lbs
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- FA303
- Zoro #
- G916493979
- UPC #
- -
- Country of Origin
- United States
- Color
- Black
- Load Capacity
- 3700 lbs
- Item
- Fork Arm Pair
- Type
- Class III Premium Standard Taper
- Material
- Steel
Dimensions
- Overall Height
- 25.7 in
- Overall Length
- 54 in
- Overall Width
- 5 in
Description
The Standard Taper Class III Premium Fork Arm Pair is designed for basic fork trucks and adheres to stringent standards. Our forks are crafted from high-quality steel, fully heat treated, and are suitable for pallet jacks or other electric motor walkies. Every purchase includes a set of two forks.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.