
ForkIIft Fork Arm, ITA CL III, Standard Taper, High Strength, 3700 X 24 5 in X 1 3/4 in X 72 in
Mfr # FA305
Zoro # G616493897
product price:Â $1,632.99
/pr
Item requires special delivery charges. A $265.00 per item surcharge will be applied.
Key Features
Load Capacity
3700 lbs
Type
Class III Premium Standard Taper
Overall Width
5 in
Color
Black
Material
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
FA305
Zoro #
G616493897
UPC #
-
Country of Origin
United States
Dimensions
Overall Width
5 in
Overall Length
72 in
Overall Height
25.7 in
Details
Load Capacity
3700 lbs
Type
Class III Premium Standard Taper
Color
Black
Material
Steel
Item
Fork Arm Pair
Description
The Standard Taper Class III Premium Fork Arm Pair is designed for basic fork trucks and adheres to stringent standards. Our forks are crafted from high-quality steel, fully heat treated, and are suitable for pallet jacks or other electric motor walkies. Every purchase includes a set of two forks.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.