ForkIIft Fork Arm, ITA CL III, Standard Taper, High Strength, 3700 X 24 5 in X 1 3/4 in X 96 in

  • Mfr # FA307

  • Zoro # G216493969


product price:  $1,496.99
/pr
Item requires special delivery charges. A $350.00 per item surcharge will be applied.

Key Features

Type
Class III Premium Standard Taper
Color
Black
Load Capacity
3700 lbs
Overall Height
25.7 in
Overall Width
5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
FA307
Zoro #
G216493969
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
25.7 in
Overall Width
5 in
Overall Length
96 in

Details

Type
Class III Premium Standard Taper
Color
Black
Load Capacity
3700 lbs
Item
Fork Arm Pair
Material
Steel

Description

The Standard Taper Class III Premium Fork Arm Pair is designed for basic fork trucks and adheres to stringent standards. Our forks are crafted from high-quality steel, fully heat treated, and are suitable for pallet jacks or other electric motor walkies. Every purchase includes a set of two forks.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.