ForkIIft Fork Arm, ITA CL III, Standard Taper, High Strength, 4850 X 24 5 in X 2 in X 42 in

  • Mfr # FA311

  • Zoro # G616493859


product price:  $1,276.99
/pr
Additional $180.00 delivery surcharge applies per item.
See details

Key Features

Load Capacity
4850 lbs
Type
Class III Premium Standard Taper
Overall Width
5 in
Overall Length
42 in
Overall Height
25.7 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
FA311
Zoro #
G616493859
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
5 in
Overall Length
42 in
Overall Height
25.7 in

Details

Load Capacity
4850 lbs
Type
Class III Premium Standard Taper
Item
Fork Arm Pair
Material
Steel
Color
Black

Description

The Standard Taper Class III Premium Fork Arm Pair is designed for basic fork trucks and adheres to stringent standards. Our forks are crafted from high-quality steel, fully heat treated, and are suitable for pallet jacks or other electric motor walkies. Every purchase includes a set of two forks.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.