
ForkIIft Fork Arm, ITA CL III, Standard Taper, High Strength, 4850 X 24 5 in X 2 in X 60 in
Mfr # FA314
Zoro # G816493901
product price:Â $1,223.99
/prKey Features
Type
Class III Premium Standard Taper
Load Capacity
4850 lbs
Overall Height
25.7 in
Overall Width
5 in
Material
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
FA314
Zoro #
G816493901
UPC #
-
Country of Origin
United States
Dimensions
Overall Height
25.7 in
Overall Width
5 in
Overall Length
60 in
Details
Type
Class III Premium Standard Taper
Item
Fork Arm Pair
Load Capacity
4850 lbs
Material
Steel
Color
Black
Description
The Standard Taper Class III Premium Fork Arm Pair is designed for basic fork trucks and adheres to stringent standards. Our forks are crafted from high-quality steel, fully heat treated, and are suitable for pallet jacks or other electric motor walkies. Every purchase includes a set of two forks.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.