
ForkIIft Fork Arm, ITA CL III, Standard Taper, High Strength, 5800 X 24 6 in X 2 in X 54 in
Mfr # FA323
Zoro # G016493930
product price:Â $2,006.99
/prKey Features
Color
Black
Material
Steel
Overall Length
54 in
Overall Width
6 in
Type
Class III Premium Standard Taper
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
FA323
Zoro #
G016493930
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
54 in
Overall Width
6 in
Overall Height
25.7 in
Details
Color
Black
Material
Steel
Type
Class III Premium Standard Taper
Item
Fork Arm Pair
Load Capacity
5800 lbs
Description
The Standard Taper Class III Premium Fork Arm Pair is designed for basic fork trucks and adheres to stringent standards. Our forks are crafted from high-quality steel, fully heat treated, and are suitable for pallet jacks or other electric motor walkies. Every purchase includes a set of two forks.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.