Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

ForkIIft Fork Arm, ITA CL IIl 5 in X 1 3/4 in X 72 in

  • Mfr # FA305S

  • Zoro # G016493879


product price: $615.99
/pr
Item requires special delivery charges. A $265.00 per item surcharge will be applied.

Key Features

Type
Class III Standard Taper
Color
Black
Overall Height
25.7 in
Material
Steel
Overall Width
5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FA305S
Zoro #
G016493879
UPC #
-
Country of Origin
China

Dimensions

Overall Height
25.7 in
Overall Width
5 in
Overall Length
72 in

Details

Type
Class III Standard Taper
Color
Black
Material
Steel
Load Capacity
3202 lbs
Item
Fork Arm Pair

Description

Our Standard Taper Class III Standard Fork Arm Pair is an affordable line of forks for material handling. All forks are fully heat treated and meet the standards set by the ITA. Every purchase includes a set of two forks.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.