ForkIIft Fork Arm, ITA CL Iv, Standard Taper, High Strength, 6000 X 24 6 in X 2 in X 48 in

  • Mfr # FA401

  • Zoro # G516493843


product price:  $2,077.99
/pr
Additional $215.00 delivery surcharge applies per item.
See details

Key Features

Load Capacity
6000 lbs
Type
Class IV Premium Standard Taper
Material
Steel
Color
Black
Overall Width
6 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FA401
Zoro #
G516493843
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
6 in
Overall Length
48 in
Overall Height
33 in

Details

Load Capacity
6000 lbs
Type
Class IV Premium Standard Taper
Material
Steel
Color
Black
Item
Fork Arm Pair

Description

Our Standard Taper Class IV Premium Fork Arm Pair is made from high-quality steel, fully heat treated, and meets the rigorous standards established by the ITA. These forks are compatible with internal combustion engine riders. Every purchase includes a set of two forks.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.