
ForkIIft Fork Arm, ITA CL Iv, Standard Taper, High Strength, 6000 X 24 6 in X 2 in X in54
Mfr # FA402
Zoro # G016493923
product price:Â $2,239.99
/prKey Features
Load Capacity
6000 lbs
Type
Class IV Premium Standard Taper
Color
Black
Overall Width
6 in
Material
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
FA402
Zoro #
G016493923
UPC #
-
Country of Origin
United States
Dimensions
Overall Width
6 in
Overall Length
54 in
Overall Height
33 in
Details
Load Capacity
6000 lbs
Type
Class IV Premium Standard Taper
Color
Black
Material
Steel
Item
Fork Arm Pair
Description
Our Standard Taper Class IV Premium Fork Arm Pair is made from high-quality steel, fully heat treated, and meets the rigorous standards established by the ITA. These forks are compatible with internal combustion engine riders. Every purchase includes a set of two forks.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.