
ForkIIft Fork Arm, ITA CL Iv, Standard Taper, High Strength, 6600 X 24 6 in X 2 1/4 in X 96 in
Mfr # FA417
Zoro # G416493882
product price:Â $2,523.99
/prKey Features
Type
Class IV Premium Standard Taper
Load Capacity
6600 lbs
Overall Height
33 in
Overall Length
96 in
Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
FA417
Zoro #
G416493882
UPC #
-
Country of Origin
United States
Dimensions
Overall Height
33 in
Overall Length
96 in
Overall Width
6 in
Details
Type
Class IV Premium Standard Taper
Load Capacity
6600 lbs
Color
Black
Material
Steel
Item
Fork Arm Pair
Description
Our Standard Taper Class IV Premium Fork Arm Pair is made from high-quality steel, fully heat treated, and meets the rigorous standards established by the ITA. These forks are compatible with internal combustion engine riders. Every purchase includes a set of two forks.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.