Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
GJTP188-48GG
Zoro #
G3770212
UPC #
-
Country of Origin
Unknown
Dimensions
Height
35 7/64 in
Depth
22 in
Width
48 in
Details
Item
Acid Cabinet
Color
Pearl White
Number of Drawers
0
Assembly
Assembled
Material
Steel
Number of Shelves
1
Doors
2
Type
2 Door
Description
Acid Cabinet, 2 Door, Height 35 7/64 in, Width 48 in, Depth 22 in, Color Pearl White, Material Steel, Number of Shelves 1, Number of Drawers 0, Doors 2, Assembly Assembled
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.