Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
IS950S2450
Zoro #
G2387421
UPC #
-
Country of Origin
China
Dimensions
Depth
21 5/8 in
Details
Material
Steel
Color
Pearl White
Includes
Vent Kit Included, Work Surface Not included
Number of Drawers
0
Doors
2
Number of Shelves
1
Item
Acid Cabinet
Series
ICI2
Number of Doors
2
Description
Acid Cabinet, 2 Door Standing Height, ICI2 Series, Height 35 1/4 in, Width 48 in, Depth 21 5/8 in, Color Pearl White, Material Steel, Number of Shelves 1, Number of Drawers 0, Doors 2, Assembly Assembled
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.